Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG488.3438
Zoro # G6622114
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Head Type No
- Rockwell Hardness RC 60-65
- Measurement System Fractional Inch
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG488.3438
- Zoro # G6622114
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 3/4 in |
Size - Decimal | 11/32 in - 0.3438 |
Inside Dia. | 11/32 in |
Drill Size | 11/32 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Overall Length | 1/2 in |
Details
Head Type | No |
Rockwell Hardness | RC 60-65 |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Bushing Code | DG |
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DG) |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.3438 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Mill Single Cut Second File (08768NN)
- DEWALT SDS Max Floor Scraper (DWA5841)
- BOSCH Spline Drive To SDS Plus Arbor Adapter (HA1020)
- WESTWARD 9" Cable Cutter, 1/2" Cap, Shear Cut (10D466)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Drill Bushings