Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG488.3437
Zoro # G6623636
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Size 21/64 in
- Measurement System Fractional Inch
- Heat Treatment Through Hardened
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG488.3437
- Zoro # G6623636
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 21/64 in |
Overall Length | 1/2 in |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. | 21/64 in |
Size - Decimal | 0.3437 in - 0.3437 |
Details
Item | Diamond Groove Drill Bushing (DG) |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Bushing Code | DG |
Head Type | No |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.3437 |
Drill Bushing Wall Type | Standard Wall |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 25 mm Deep 6-Point Impact Socket (SID23125)
- TEKTON 5/64 Inch Roll Pin Punch (66062)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1604007)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Drill Bushings