Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG486.3750
Zoro # G6622096
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Bushing Code DG
- Inside Dia. 3/8 in
- Outside Dia. 3/4 in
- Decimal Equivalent 0.3750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG486.3750
- Zoro # G6622096
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/8 in |
Inside Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Drill Size | 3/8 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Size - Decimal | 3/8 in - 0.3750 |
Details
Bushing Code | DG |
Item | Diamond Groove Drill Bushing (DG) |
Decimal Equivalent | 0.3750 |
Heat Treatment | Through Hardened |
Head Type | No |
Rockwell Hardness | RC 60-65 |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 0.875"L, Steel (GN6C----B1-L-21)
- EXCEL BLADES #11 Stainless Steel Fine Point Knife Blades, 15 Pack Dispenser, 15PK (23021IND)
- LANG TOOLS 3-3/4" 8 Point Hex Locknut Socket (45-1225-1420)
- DORIAN Cut-Off Blade, 5.9 L, 0.094 W, 1.25 In H (73310162956)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings