Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG486.3281
Zoro # G6623286
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Size 21/64 in
- Outside Dia. 3/4 in
- Material - Machining High Speed Steel
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG486.3281
- Zoro # G6623286
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 21/64 in |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. | 21/64 in |
Overall Length | 3/8 in |
Size - Decimal | 21/64 in - 0.3281 |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Item | Diamond Groove Drill Bushing (DG) |
Decimal Equivalent | 0.3281 |
Heat Treatment | Through Hardened |
Bushing Code | DG |
Head Type | No |
Rockwell Hardness | RC 60-65 |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 90 Deg, 1 1/4, Cobalt (55552)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X20)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33520)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- Boneham Diamond Groove Bushings