Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG4816.3750
Zoro # G6622805
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size 3/8 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Inside Dia. 3/8 in
- Measurement System Fractional Inch
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG4816.3750
- Zoro # G6622805
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Inside Dia. | 3/8 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Size - Decimal | 3/8 in - 0.3750 |
Outside Dia. | 3/4 in |
Details
Item | Diamond Groove Drill Bushing (DG) |
Measurement System | Fractional Inch |
Bushing Code | DG |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.3750 |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Powder Load, 0.27 Caliber, Red, PK100 (50630-PWR)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 17/64 (C70016)
- SPEEDAIRE Mini Air Ratchet, 3/8 in. (45YY11)
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Clay Spade (48-62-4030)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- Boneham Drill Bushings