Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG4816.3125
Zoro # G6621676
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 5/16 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Decimal Equivalent 0.3125
- Rockwell Hardness RC 60-65
- Bushing Code DG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG4816.3125
- Zoro # G6621676
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Overall Length | 1 in |
Inside Dia. | 5/16 in |
Outside Dia. | 3/4 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Decimal Equivalent | 0.3125 |
Rockwell Hardness | RC 60-65 |
Bushing Code | DG |
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DG) |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Head Type | No |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM JT3 MT4 Drill Chuck Arbor (326920)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X40)
- SUNEX 3/4" Drive Impact Socket 6 (0460)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 4.95mm (112404950)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Diamond Groove Bushings