Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG4812.4844
Zoro # G6622534
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/4 in
- Material - Machining High Speed Steel
- Bushing Head Type Headless
- Overall Length 3/4 in
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG4812.4844
- Zoro # G6622534
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 3/4 in |
Overall Length | 3/4 in |
Size - Decimal | 31/64 in - 0.4844 |
Drill Size | 31/64 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. | 31/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Details
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Bushing Code | DG |
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DG) |
Decimal Equivalent | 0.4844 |
Rockwell Hardness | RC 60-65 |
Measurement System | Fractional Inch |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/2"-8 HSS Plug Hand Tap (DWTST2-1/2-8P)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- CMT Panel Pilot Router Bit, HW, 3/8 in (816.095.11)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (64-026)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Drill Bushings