Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG408.4062
Zoro # G6623252
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Code DG
- Head Type No
- Outside Dia. 5/8 in
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG408.4062
- Zoro # G6623252
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 5/8 in |
Size - Decimal | 0.4062 in - 0.4062 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Drill Size | 25/64 in |
Inside Dia. | 25/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Details
Bushing Code | DG |
Head Type | No |
Item | Diamond Groove Drill Bushing (DG) |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.4062 |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING HAMMER FIBERGLASS 3LB (MRF3LB)
- OTC Jaw Puller, 5 tons, 2 Jaws, 3-1/4 in. (1024)
- AIRCAT Impact Wrench, 1/2", 1295 ft-lb Max Torque (1150)
- FASCO F1B 41-19 Fine Wire Upholstery Stapler For Senco A & D Series Staples (11145F)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Drill Bushings