Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG406.3346
Zoro # G6621773
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3346 in - 0.3346
- Measurement System Fractional Inch
- Outside Dia. 5/8 in
- Head Type No
- Inside Dia. 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG406.3346
- Zoro # G6621773
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | 0.3346 in - 0.3346 |
Outside Dia. | 5/8 in |
Overall Length | 3/8 in |
Inside Dia. | 21/64 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 21/64 in |
Details
Measurement System | Fractional Inch |
Head Type | No |
Item | Diamond Groove Drill Bushing (DG) |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Bushing Code | DG |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.3346 |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMUGE Spiral Point Tap, Modified Bottoming, 3 (B15773000080)
- DRILL AMERICA 5/32" Brad Point Drill Bit (DMS68-0020)
- WILD BADGER POWER Wild Badger Power Cordless 40 Volt 2.1A Fast Charger (WB40V2.1AC)
- WESTWARD Outside Corner Tool, SS, 11 x 3 In (13P540)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- Boneham Diamond Groove Bushings