Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG406.3281
Zoro # G6623444
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 21/64 in
- Bushing Code DG
- Size - Decimal 21/64 in - 0.3281
- Outside Dia. 5/8 in
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG406.3281
- Zoro # G6623444
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | 21/64 in |
Size - Decimal | 21/64 in - 0.3281 |
Outside Dia. | 5/8 in |
Drill Size | 21/64 in |
Overall Length | 3/8 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Details
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Measurement System | Fractional Inch |
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.3281 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/4 (HSP1-1/4-82T)
- PROTO Wobble Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (J4760W)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x5/8x1-5/8x3-3/4 (C33217)
- WESTWARD 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YU61)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings