Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG4012.3906
Zoro # G6621107
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Code DG
- Material - Machining High Speed Steel
- Size - Decimal 25/64 in - 0.3906
- Inside Dia. 25/64 in
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG4012.3906
- Zoro # G6621107
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 3/4 in |
Size - Decimal | 25/64 in - 0.3906 |
Inside Dia. | 25/64 in |
Outside Dia. | 5/8 in |
Drill Size | 25/64 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Details
Bushing Code | DG |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3906 |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Counter, 6-39/64" L, 2-49/64" H (174-185A)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 6" (HMW.7/8)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-08)
- DRILL AMERICA m4x.35 HSS Metric Hand Tap (DWTSMT4X.35)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Diamond Groove Bushings