Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG4012.3125
Zoro # G6620188
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Bushing Code DG
- Size - Decimal 5/16 in - 0.3125
- Measurement System Fractional Inch
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG4012.3125
- Zoro # G6620188
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Outside Dia. | 1/2 in |
Drill Size | 5/16 in |
Inside Dia. | 5/16 in |
Overall Length | 3/4 in |
Details
Heat Treatment | Through Hardened |
Bushing Code | DG |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.3125 |
Bushing Head Type | Headless |
Head Type | No |
Item | Diamond Groove Drill Bushing (DG) |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 39"L, SDS Plus (HC2089)
- WRIGHT TOOL Attachment No.5 Spline Dr Impact Adapto (5901)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32162)
- CMT Straight Router Bit, HW, 5/8 in (811.158.11)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- Boneham Drill Bushings