Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG328.3125
Zoro # G6620172
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Drill Size 5/16 in
- Heat Treatment Through Hardened
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG328.3125
- Zoro # G6620172
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 1/2 in |
Drill Size | 5/16 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Overall Length | 1/2 in |
Size - Decimal | 5/16 in - 0.3125 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 5/16 in |
Details
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Head Type | No |
Decimal Equivalent | 0.3125 |
Material - Machining | High Speed Steel |
Item | Diamond Groove Drill Bushing (DG) |
Rockwell Hardness | RC 60-65 |
Bushing Code | DG |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 4-1/2" Terminator Tool (TT-4)
- STANLEY Plier Lcking 7R Fast Release 7In (IRHT82577)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 9/16 In, W32882 (W32882)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- Boneham Diamond Groove Bushings