Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG328.2969
Zoro # G6620416
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Outside Dia. 1/2 in
- Head Type No
- Inside Dia. 19/64 in
- Size - Decimal 19/64 in - 0.2969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG328.2969
- Zoro # G6620416
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 1/2 in |
Overall Length | 1/2 in |
Inside Dia. | 19/64 in |
Size - Decimal | 19/64 in - 0.2969 |
Drill Size | 19/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Details
Measurement System | Fractional Inch |
Head Type | No |
Decimal Equivalent | 0.2969 |
Material - Machining | High Speed Steel |
Bushing Code | DG |
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DG) |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Industrial NE Style Linemans Pliers with Crimpers 9.5-in. (32948)
- REGAL CUTTING TOOLS 5/16"-18 NC H3 3 Flute Plug SuperTuf DM Spiral Point Tap with TiAlN (072307MS)
- WARWOOD TOOL 66 Wedge Point Crow Bar (16190)
- IRWIN Screw Extractor, ST-3, Straight Flute (52603)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Drill Bushings