Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG328.2656
Zoro # G6621326
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Bushing Code DG
- Material - Machining High Speed Steel
- Heat Treatment Through Hardened
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG328.2656
- Zoro # G6621326
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. | 17/64 in |
Drill Size | 17/64 in |
Overall Length | 1/2 in |
Size - Decimal | 17/64 in - 0.2656 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Details
Measurement System | Fractional Inch |
Bushing Code | DG |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Item | Diamond Groove Drill Bushing (DG) |
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.2656 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, #10-32, H3 Limit, PK3 (5PXK2)
- KO-KEN Socket 27mm Surface 43mm 1/2 Sq. Drive (4410M-27)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11550)
- H & H INDUSTRIAL PRODUCTS 1/4 X 2-1/2" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9022)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings