Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG328.2344
Zoro # G6621064
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 15/64 in - 0.2344
- Overall Length 1/2 in
- Rockwell Hardness RC 60-65
- Bushing Code DG
- Inside Dia. 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG328.2344
- Zoro # G6621064
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | 15/64 in - 0.2344 |
Overall Length | 1/2 in |
Inside Dia. | 15/64 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Drill Size | 15/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/2 in |
Details
Rockwell Hardness | RC 60-65 |
Bushing Code | DG |
Decimal Equivalent | 0.2344 |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DG) |
Head Type | No |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Insert Bit, No. 8, 5/16" (86290/B)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/2" (95006028)
- PROTO SET FEELER GAUGE 22 BLADE STEP CUT (POJ000N)
- M.A. FORD Twister Micro-Tuff Drill, 5/64 (30507810AM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings