Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG328.2187
Zoro # G6620032
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Drill Size 13/64 in
- Material - Machining High Speed Steel
- Inside Dia. 13/64 in
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG328.2187
- Zoro # G6620032
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | 13/64 in |
Inside Dia. | 13/64 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Size - Decimal | 0.2187 in - 0.2187 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/2 in |
Outside Dia. | 1/2 in |
Details
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DG) |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.2187 |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Bushing Code | DG |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/8 Solid Micrograin 2 Flute Carbide Endmill Single End (5429644)
- DRILL AMERICA 1-1/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8027)
- WILLIAMS Williams Punch and Chisel Set, 17 Pieces (PC-17)
- HAKKO/CHP Wire Cutter, 2.0-5.0mm, Carbon Steel (TR-20-50-M)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Drill Bushings