Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG328.1710
Zoro # G6620233
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Size - Decimal 0.1710 in - 0.1710
- Bushing Code DG
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
- Decimal Equivalent 0.1710
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG328.1710
- Zoro # G6620233
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | 0.1710 in - 0.1710 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 5/32 in |
Inside Dia. | 5/32 in |
Outside Dia. | 1/2 in |
Overall Length | 1/2 in |
Details
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Decimal Equivalent | 0.1710 |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Heat Treatment | Through Hardened |
Head Type | No |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3Pc 1/2" Drive SAE Color Wheel Socket Set (940845)
- WILLIAMS 1" Drive 24 Geared Teeth Hand Ratchet, Chrome (X-52A1)
- TEKTON 14-Tool 3/8 Inch Drive Flare Nut Crowfoot Wrench Organizer Rack, Black (5/16 - 1-1/16 in.) (ORG25114)
- MILWAUKEE TOOL Adapter for MX FUEL Concrete Vibrator (48-37-3700)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Diamond Groove Bushings