Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG328.1562
Zoro # G6620644
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Inside Dia. 9/64 in
- Material - Machining High Speed Steel
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG328.1562
- Zoro # G6620644
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 9/64 in |
Outside Dia. | 1/2 in |
Size - Decimal | 0.1562 in - 0.1562 |
Drill Size | 9/64 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Details
Material - Machining | High Speed Steel |
Item | Diamond Groove Drill Bushing (DG) |
Decimal Equivalent | 0.1562 |
Bushing Code | DG |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #49 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD49)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F1-1/8)
- S & W MANUFACTURING Steel Pull Rng, Non Lck w/P, 1/2-13" (NSTPRW50)
- EAZYPOWER One Way Screw Remover, No.6 to 14, 6 pcs. (88240)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings