Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG3216.3125
Zoro # G6620705
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Bushing Code DG
- Decimal Equivalent 0.3125
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG3216.3125
- Zoro # G6620705
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1/2 in |
Overall Length | 1 in |
Drill Size | 5/16 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Bushing Code | DG |
Decimal Equivalent | 0.3125 |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Head Type | No |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 24-1/2" General Purpose, Center Cut Cutter (0190FC)
- SUNEX 3/4" Drive Impact Socket 6 (0434)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm [13/16"] (86075)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK3 (T123X3)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings