Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG3212.3125
Zoro # G6623532
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Code DG
- Drill Bushing Wall Type Standard Wall
- Inside Dia. 5/16 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG3212.3125
- Zoro # G6623532
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Size - Decimal | 5/16 in - 0.3125 |
Drill Size | 5/16 in |
Outside Dia. | 1/2 in |
Overall Length | 3/4 in |
Details
Bushing Code | DG |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Head Type | No |
Item | Diamond Groove Drill Bushing (DG) |
Rockwell Hardness | RC 60-65 |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.3125 |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TS202)
- SUMNER Magnetic Holders, PK3 (781895)
- WELLER 0.885 in L Conical Soldering Tip, 4.2 mm, Copper, PK2 (7135W)
- BLACK & DECKER 20V MAX* Cordless Jigsaw (BDCJS20C)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Drill Bushings