Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG3212.2510
Zoro # G6623487
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Rockwell Hardness RC 60-65
- Bushing Head Type Headless
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG3212.2510
- Zoro # G6623487
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/4 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Drill Size | 1/4 in |
Size - Decimal | 0.2510 in - 0.2510 |
Details
Rockwell Hardness | RC 60-65 |
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DG) |
Decimal Equivalent | 0.2510 |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | DG |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Head Type | No |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-000BK-0A0)
- RIDGID Axle, Drum (37937)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2616)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Drill Bushings