Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG3212.2505
Zoro # G6622525
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Head Type No
- Heat Treatment Through Hardened
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
- Bushing Code DG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG3212.2505
- Zoro # G6622525
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Size - Decimal | 0.2505 in - 0.2505 |
Inside Dia. | 1/4 in |
Overall Length | 3/4 in |
Drill Size | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1/2 in |
Details
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Heat Treatment | Through Hardened |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2505 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- WESTWARD Nut Driver, 1/2 in., Hollow, 6 in. (10J265)
- EXTREME TOOLS Roller Cabinet, 12 Drawer, Black/Blue, 55 in W x 25 in D (RX552512RCBKBL-X)
- MITUTOYO Inside Micrometer, 2 to 8" (141-208)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- Boneham Drill Bushings