Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG3212.1880
Zoro # G6622972
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 60-65
- Drill Size 3/16 in
- Material - Machining High Speed Steel
- Head Type No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG3212.1880
- Zoro # G6622972
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | 3/16 in |
Overall Length | 3/4 in |
Outside Dia. | 1/2 in |
Inside Dia. | 3/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 0.1880 in - 0.1880 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Details
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.1880 |
Material - Machining | High Speed Steel |
Head Type | No |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Bushing Code | DG |
Heat Treatment | Through Hardened |
Item | Diamond Groove Drill Bushing (DG) |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly, 1"x3/8" (11232)
- ROTHENBERGER Deburr Tool, Pencil, Shank 1/8 In, 6 In L (21660)
- J.W. WINCO GN927-63-M6-A-B Clamping Lever (6NST5K)
- KLEIN TOOLS Bucket Bag, Orange, vinyl, 0 Pockets (5109SV)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- Boneham Diamond Groove Bushings