Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG268.2497
Zoro # G6623042
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Head Type No
- Inside Dia. 15/64 in
- Drill Size 15/64 in
- Outside Dia. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG268.2497
- Zoro # G6623042
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 1/2 in |
Inside Dia. | 15/64 in |
Drill Size | 15/64 in |
Outside Dia. | 13/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 0.2497 in - 0.2497 |
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Details
Head Type | No |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | DG |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DG) |
Decimal Equivalent | 0.2497 |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F23/64)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.50mm (45325)
- MILWAUKEE TOOL M12 Compact Charger and Power Source (48-59-1201)
- BON TOOL Bon 24-290 Sheepskin Applicator (24-290)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Diamond Groove Bushings