Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG268.2300
Zoro # G6621624
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/32 in
- Heat Treatment Through Hardened
- Bushing Code DG
- Material - Machining High Speed Steel
- Rockwell Hardness RC 60-65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG268.2300
- Zoro # G6621624
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | 7/32 in |
Size - Decimal | 0.2300 in - 0.2300 |
Outside Dia. | 13/32 in |
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 7/32 in |
Details
Heat Treatment | Through Hardened |
Bushing Code | DG |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.2300 |
Rockwell Hardness | RC 60-65 |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DG) |
Head Type | No |
Measurement System | Fractional Inch |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Torpedo Level, Aluminum, 12"L, 4 Vials (1435-1200)
- DEWALT 4" x .060" Ceramic Tile Blade Wet/Dry (DW4729)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.21m (54PN61)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (52200)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Diamond Groove Bushings