Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG264.2000
Zoro # G6622288
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Size - Decimal 0.2000 in - 0.2000
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Outside Dia. Tolerance +0.0248 in /+0.0097 in
- Outside Dia. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG264.2000
- Zoro # G6622288
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | 0.2000 in - 0.2000 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Outside Dia. | 13/32 in |
Drill Size | 3/16 in |
Inside Dia. | 3/16 in |
Overall Length | 1/4 in |
Details
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.2000 |
Head Type | No |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Bushing Code | DG |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Heat Treatment | Through Hardened |
Item | Diamond Groove Drill Bushing (DG) |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tool Set, 5 pc. (32872)
- IRWIN 12 Drill Bit Extension (88601)
- PROTO SKT 1/2DR 31/32 12PT (PO5431)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-832-30CAL)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings