Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG264.1875
Zoro # G6622674
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Inside Dia. 3/16 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Measurement System Fractional Inch
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG264.1875
- Zoro # G6622674
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | 3/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 3/16 in |
Overall Length | 1/4 in |
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Outside Dia. | 13/32 in |
Size - Decimal | 3/16 in - 0.1875 |
Details
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Material - Machining | High Speed Steel |
Item | Diamond Groove Drill Bushing (DG) |
Head Type | No |
Bushing Code | DG |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.1875 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus (HC2040)
- VIKING 8.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34250)
- TENG TOOLS Straight High Leverage Tin Snips - - 490W (490W)
- CHAMPION CUTTING TOOL CHAMPION FUSE HOLDER (RB511)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Drill Bushings