Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG2612.2510
Zoro # G6620084
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Rockwell Hardness RC 60-65
- Size - Decimal 0.2510 in - 0.2510
- Head Type No
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG2612.2510
- Zoro # G6620084
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | 0.2510 in - 0.2510 |
Outside Dia. | 13/32 in |
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Inside Dia. | 1/4 in |
Drill Size | 1/4 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Details
Measurement System | Fractional Inch |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Bushing Head Type | Headless |
Bushing Code | DG |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.2510 |
Item | Diamond Groove Drill Bushing (DG) |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 21/32, Bridge Reamer Taper Shank Spiral Flute (425A142)
- POWERBUILT 3/8" Drive 1/4" Hex Bit Socket (648662)
- BETA Spirit Level, Magnetic Base, 500mm (016960205)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 5 5/16 in Long, 1/4 in Short (54TU56)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Drill Bushings