Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG2612.2031
Zoro # G6620617
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 13/32 in
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 60-65
- Bushing Code DG
- Drill Size 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG2612.2031
- Zoro # G6620617
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 13/32 in |
Drill Size | 13/64 in |
Size - Decimal | 13/64 in - 0.2031 |
Inside Dia. | 13/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/4 in |
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Details
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Bushing Code | DG |
Head Type | No |
Item | Diamond Groove Drill Bushing (DG) |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.2031 |
Measurement System | Fractional Inch |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Straight Air Die Grinder, 1/4 in NPT Air Inlet, 1/4 in Collet, 23,000 RPM, 0.9 hp (12L2500-01RT)
- DRILL AMERICA 1-1/2"-16 HSS Plug Hand Tap (DWTST1-1/2-16P)
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 (4048NEC12127)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 1/2-20 Mount Size, Steel (CY-13 R-1/2)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Drill Bushings