Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG2612.1560
Zoro # G6621606
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0248 in /+0.0097 in
- Drill Size 9/64 in
- Bushing Code DG
- Inside Dia. 9/64 in
- Size - Decimal 0.1560 in - 0.1560
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG2612.1560
- Zoro # G6621606
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Drill Size | 9/64 in |
Inside Dia. | 9/64 in |
Size - Decimal | 0.1560 in - 0.1560 |
Outside Dia. | 13/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/4 in |
Details
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Rockwell Hardness | RC 60-65 |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Head Type | No |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1560 |
Drill Bushing Wall Type | Standard Wall |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fuse Puller, W Test Light (34-012)
- OSG Spiral Point Tap, Bottoming, 2 (1205500)
- BOSCH Cord, For Use With Mfr. Model Number: 11220EVS (1604460092)
- SPEEDAIRE Needle Scaler Kit, Pistol, 90 psi (45YY26)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Diamond Groove Bushings