Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG208.1637
Zoro # G6622446
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1637 in - 0.1637
- Inside Dia. 5/32 in
- Bushing Code DG
- Measurement System Fractional Inch
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG208.1637
- Zoro # G6622446
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | 0.1637 in - 0.1637 |
Inside Dia. | 5/32 in |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Drill Size | 5/32 in |
Details
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Measurement System | Fractional Inch |
Head Type | No |
Decimal Equivalent | 0.1637 |
Rockwell Hardness | RC 60-65 |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Jobber Length Drill, Series 700, Imperial, 964 In Drill Size Fraction, 01406 In Drill Size (700A109)
- KRAFT TOOL Green Fine Texture Float, 10" x 4" x 3/4 (PL602F)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E12 Female Torx(R) SAE Socket, 6 Points (42612)
- STANLEY Spoke Shave (12-951)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Drill Bushings