Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG206.1875
Zoro # G6623277
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size 3/16 in
- Measurement System Fractional Inch
- Bushing Code DG
- Inside Dia. 3/16 in
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG206.1875
- Zoro # G6623277
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | 3/16 in |
Overall Length | 3/8 in |
Inside Dia. | 3/16 in |
Size - Decimal | 3/16 in - 0.1875 |
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Details
Decimal Equivalent | 0.1875 |
Item | Diamond Groove Drill Bushing (DG) |
Measurement System | Fractional Inch |
Bushing Code | DG |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Head Type | No |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Heat Treatment | Through Hardened |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Split Bushing (25SB)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/2 in Size, Deep Socket, black oxide (8948)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12-10)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 19/64 (C23360)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- Boneham Diamond Groove Bushings