Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG204.1250
Zoro # G6621597
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Bushing Head Type Headless
- Inside Dia. 1/8 in
- Outside Dia. 5/16 in
- Drill Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG204.1250
- Zoro # G6621597
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 1/8 in |
Outside Dia. | 5/16 in |
Drill Size | 1/8 in |
Overall Length | 1/4 in |
Size - Decimal | 1/8 in - 0.1250 |
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Details
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Head Type | No |
Decimal Equivalent | 0.1250 |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC T25 TAMPER-RESISTANT TORX, 1/4 (5923)
- BETA Half-Moon Ring Wrench, 8x10mm (000830008)
- PREVOST High Flow Model Blow Gun, w/OSHA Nozzle (EBG 07OSH)
- PROTO 1 in Drive Impact Socket 30 mm Size, Deep Socket, black oxide (J10030ML)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- Boneham Drill Bushings