Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG2016.1406
Zoro # G6621913
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 60-65
- Measurement System Fractional Inch
- Outside Dia. Tolerance +0.0245 in /+0.0095 in
- Drill Size 9/64 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG2016.1406
- Zoro # G6621913
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Drill Size | 9/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 in |
Size - Decimal | 9/64 in - 0.1406 |
Inside Dia. | 9/64 in |
Outside Dia. | 5/16 in |
Details
Rockwell Hardness | RC 60-65 |
Measurement System | Fractional Inch |
Item | Diamond Groove Drill Bushing (DG) |
Head Type | No |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.1406 |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | DG |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 1/8 in Slip Joint Plier, Tether Capable 3/8 in Jaw, Ergonomic (1UKJ4)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R3 Tip, 1 13/16 in L (54TN77)
- GEDORE Socket Wrench, 14mm (25 V 14)
- DEWALT IMPACT READY(R) 7/8" 1/2" Drive 6pt Deep Socket (DW22922)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- Boneham Drill Bushings