Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG168.1700
Zoro # G6622753
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
- Material - Machining High Speed Steel
- Drill Size 5/32 in
- Bushing Code DG
- Head Type No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG168.1700
- Zoro # G6622753
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Drill Size | 5/32 in |
Size - Decimal | 0.1700 in - 0.1700 |
Overall Length | 1/2 in |
Outside Dia. | 1/4 in |
Inside Dia. | 5/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Details
Material - Machining | High Speed Steel |
Bushing Code | DG |
Head Type | No |
Bushing Head Type | Headless |
Decimal Equivalent | 0.1700 |
Item | Diamond Groove Drill Bushing (DG) |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-18-50)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #31 (44301)
- XCELITE Xcelite Pliers (DN54GVN)
- URREA Black flat strike wrench 12 point, 2-1/2"opening size. (2740SWH)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Drill Bushings