Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG168.1250
Zoro # G6621292
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material - Machining High Speed Steel
- Bushing Code DG
- Size - Decimal 1/8 in - 0.1250
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG168.1250
- Zoro # G6621292
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 1/8 in - 0.1250 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Drill Size | 1/8 in |
Outside Dia. | 1/4 in |
Inside Dia. | 1/8 in |
Overall Length | 1/2 in |
Details
Material - Machining | High Speed Steel |
Bushing Code | DG |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Decimal Equivalent | 0.1250 |
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DG) |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Vise-Grip 586-2078216 6 Inch Long Nose Plier (38548028149)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20515B650R)
- KO-KEN Nut Setter 7mm 6 Point 50mm Magnet 1/4 Hex Drive (115.50-7)
- WESTWARD Electronic Indicator, SPC, 0-0.500 In (2YNE4)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings