Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG)
Mfr # DG164.1406
Zoro # G6622078
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Head Type No
- Material - Machining High Speed Steel
- Rockwell Hardness RC 60-65
- Inside Dia. 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG164.1406
- Zoro # G6622078
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | 9/64 in |
Overall Length | 1/4 in |
Drill Size | 9/64 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Size - Decimal | 9/64 in - 0.1406 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/4 in |
Details
Heat Treatment | Through Hardened |
Head Type | No |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DG) |
Decimal Equivalent | 0.1406 |
Bushing Head Type | Headless |
Bushing Code | DG |
Measurement System | Fractional Inch |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink, 120 deg., 1/4", Number of Flutes: 6 (HSP6-1/4-120T)
- POSI LOCK Jaw (10454)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.24m (54PN63)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- Boneham Diamond Groove Bushings