Shop All Serving Plates and Bowls
Bone China Accessories
Canoe Bowl, 9-1/4x5-3/4" 16 oz., Bone, PK12
Mfr # 821546
Zoro # G6601537
product price: $368.99
/pk 12, $30.75/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bone China Accessories
- MFR # 821546
- Zoro # G6601537
- Country of Origin China
- Category Serving Plates and Bowls
Details
Item | Canoe Bowl,9-1/4x5-3/4" 16 oz.,Bone,PK12 |
Description
Canoe Bowl,9-1/4x5-3/4 In. 16 oz.,Bone,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Dinner Knife, Length 7 In, PK12 (WLPAC11)
- HENNY PENNY Bulb, Light - 100W/130V (BL01-009)
- WESTON BRANDS Vac Sealer Maintenance Kit for PRO-2100, 2300, 3000 (08-0501-W)
- HATCO Light Bulb, 40W 130V, 12Pk (R02.30.265.12)
- CARLISLE FOODSERVICE Bowl, 13 oz., Melamine Black PK72 (575B03)
- CORELLE White Porcelain Winter Frost White Soup/Salad Bowl 8-1/2 in. D 6 pk, 6PK (6017636)
- TABLECRAFT Mini Round Server, 12 OZ (CW30104)
- WINCO Winco Windsor Dinner Knife, PK12 (0002-08)
- TABLECRAFT Ribbed Ramekin, 4 OZ (RAM4RW)
- BON CHEF Square Diamond Cold Wave Bowl 11-1/8" X 11-1/8" X 4" H 4 Qt (9333DI)
- CRESTWARE Bouillon Cup, 8 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36 (BP12)
- Bone China Accessories Serving Plates and Bowls