Shop All Thread Repair Kits
Bondsert
Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel
Mfr # 3332-5/16HWSSK
Zoro # G8516319
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Internal Thread Size 5/16"-18
- Insert Material Stainless Steel
- Finish Plain
- Insert Length 0.484 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondsert
- MFR # 3332-5/16HWSSK
- Zoro # G8516319
- UPC # 9326518153184
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 5/16"-18 |
Insert Length | 0.484 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Self Locking Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
E-ZSert Kit,HW,SS,5/16-18 x 1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (M04114.060.0030)
- BSC PREFERRED 18-8 Stainless Steel Screw-Locking Helical Insert 3/8-16 Thread Size 0.562 Installed Length, 5PK (90296A132)
- J.W. WINCO Round Spacer, M16 Screw Size, Stainless Steel, 12 mm Overall Lg, 16 mm Inside Dia (19W12LGD)
- SABERDRIVE Wood Screw, #9, 1-3/4 in, White Steel Round Head Torx Drive, 123 PK (54084)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3320-10.00TWMK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-10GTWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, M12-1.75 (3320-WK1)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-7/16HWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/8HWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/16TWK)
- STANLEY ENGINEERED FASTENING Thread Repair Kit 1/2in. -13 (5521-8)
- Bondsert Thread Repair Kits