Shop All Thread Repair Kits
Bondsert
Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel
Mfr # 3332-3/8HWSSK
Zoro # G8516413
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Internal Thread Size 3/8"-16
- Insert Material Stainless Steel
- Finish Plain
- Insert Length 0.515 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondsert
- MFR # 3332-3/8HWSSK
- Zoro # G8516413
- UPC # 9326518153207
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 3/8"-16 |
Insert Length | 0.515 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Self Locking Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
E-ZSert Kit,HW,SS,3/8-16 x 9/16-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS620-C416L)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Aluminum Body, 100 PK (AD88BS203)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 25mm, PK50 (M07820.100.0025)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Nylon 30 PK (64966)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3334-1/4HWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3320-10.00TWMK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3320-8.00TWMSSK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/8HWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-10GTWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3332-1/4HWSSK)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M10-1.00, 10 Inserts (38108)
- Bondsert Thread Repair Kits