Shop All Thread Repair Kits
Bondsert
Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel
Mfr # 3332-1/4HWSSK
Zoro # G8516142
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Internal Thread Size 1/4"-20
- Insert Material Stainless Steel
- Finish Plain
- Insert Length 0.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondsert
- MFR # 3332-1/4HWSSK
- Zoro # G8516142
- UPC # 9326518153160
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 1/4"-20 |
Insert Length | 0.437 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Self Locking Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
E-ZSert Kit,HW,SS,1/4-20 x 7/16-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 3/16 in W, 5/16 in H (WWG310187031212)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Yellow Zinc, 53/64 in Ht, 10 PK (U12920.075.0001)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain, 65 PK (4RWF9)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK (U07410.037.0175)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, M12-1.75 (3320-WK1)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3332-5/16HWSSK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3320-8.00TWMK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/16TWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-10GTWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/8HWK)
- RECOIL Pro Series Recoil Kit, UNC, 5/16-18, 12 pcs (33056)
- Bondsert Thread Repair Kits