Shop All Thread Repair Kits
Bondsert
Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel
Mfr # 3320-8.00TWMSSK
Zoro # G8516888
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Internal Thread Size M8X1.25
- Insert Material Stainless Steel
- Finish Plain
- Insert Length 12.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondsert
- MFR # 3320-8.00TWMSSK
- Zoro # G8516888
- UPC # 9326518167013
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | M8X1.25 |
Insert Length | 12.5 mm |
Details
Item | Thread Repair Kit |
Insert Types Included | Self Locking Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
E-ZSert Kit,SS,TW,M8-1.25 x M12-1.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (5MXD6)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 5 PK (U04211.112.1000)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (FHS100655-025P1)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0162)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3320-10.00TWMK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-7/16HWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3334-1/4HWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/8HWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-10GTWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3332-5/16HWSSK)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M20-2.50 (3520-20.00K)
- Bondsert Thread Repair Kits