Shop All Thread Repair Kits
Bondsert
Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel
Mfr # 3320-10.00TWMSSK
Zoro # G8516748
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Internal Thread Size M10X1.5
- Insert Material Stainless Steel
- Finish Plain
- Insert Length 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondsert
- MFR # 3320-10.00TWMSSK
- Zoro # G8516748
- UPC # 9326518167020
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | M10X1.5 |
Insert Length | 17 mm |
Details
Item | Thread Repair Kit |
Insert Types Included | Self Locking Thread Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
E-ZSert Kit,SS,M10-1.5MM16-2.0 TW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (54037)
- MTD Screw-Shoulder .62 (738-04290)
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Grade 5, Black Oxide, 21/64 in Ht, 25 PK (U11071.050.0001)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04110.120.0040)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3332-5/16HWSSK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-7/16HWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, M12-1.75 (3320-WK1)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3320-10.00TWMK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3320-8.00TWMK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3332-1/4HWSSK)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/4"-16 (3534-3/4K)
- Bondsert Thread Repair Kits