Shop All Thread Repair Kits
Bondsert
Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel
Mfr # 3334-1/4HWK
Zoro # G8516203
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Internal Thread Size 1/4"-28
- Insert Material Carbon Steel
- Insert Length 0.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondsert
- MFR # 3334-1/4HWK
- Zoro # G8516203
- UPC # 9326518152613
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 1/4"-28 |
Insert Length | 0.437 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Self Locking Thread Inserts |
Insert Material | Carbon Steel |
Description
E-ZSert Kit,HW,CS,1/4-28 x 7/16-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0100)
- ZORO SELECT Coupling Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Lg, 3/8 in Hex Wd, 5 PK (250259BG)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00771)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 240 mm L, 5 PK (M01200.140.0240)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, M12-1.75 (3320-WK1)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3320-10.00TWMK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3332-1/4HWSSK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/8HWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3332-5/16HWSSK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-10GTWK)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/8"-16 (3532-3/8K)
- Bondsert Thread Repair Kits