Shop All Thread Repair Kits
Bondsert
Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel
Mfr # 3334-10GTWK
Zoro # G8516337
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Internal Thread Size #10-32
- Insert Material Carbon Steel
- Insert Length 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondsert
- MFR # 3334-10GTWK
- Zoro # G8516337
- UPC # 9326518152446
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | #10-32 |
Insert Length | 0.312 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Self Locking Thread Inserts |
Insert Material | Carbon Steel |
Description
E-ZSert Kit,TW,CS,10-32 x 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (01004)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07114)
- TARTER 0.75 x 12 in. Galvanized Threaded Pin (HPHDG12)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, White (190528)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3332-5/16HWSSK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-7/16HWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/8HWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/16TWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3320-10.00TWMK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, M12-1.75 (3320-WK1)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-5/16HDK)
- Bondsert Thread Repair Kits