Shop All Thread Repair Kits
Bondsert
Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel
Mfr # 3332-5/8HWK
Zoro # G8516459
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Internal Thread Size 5/8"-11
- Insert Material Carbon Steel
- Insert Length 0.687 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondsert
- MFR # 3332-5/8HWK
- Zoro # G8516459
- UPC # 9326518152736
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | 5/8"-11 |
Insert Length | 0.687 in |
Details
Item | Thread Repair Kit |
Insert Types Included | Self Locking Thread Inserts |
Insert Material | Carbon Steel |
Description
E-ZSert Kit,HW,CS,5/8-11 x 7/8-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/32" x 2-1/2" Zinc Plated Steel Hitch Pin Clips 24 24PK (60603)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 27 mm L, Nylon Body, 25 PK (9502PK)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07400.180.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Nylon Plain Finish, 40 PK (16FW500062)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/16TWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-7/16HWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3332-5/16HWSSK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-10GTWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3320-10.00TWMK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3320-8.00TWMK)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 1/4"-20, Hexavalent Chromium Zinc, 8 Inserts (EZ-901420-25)
- Bondsert Thread Repair Kits