Shop All Thread Repair Kits
Bondsert
Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel
Mfr # 3332-10GTWK
Zoro # G8516249
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Internal Thread Size #10-24
- Insert Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondsert
- MFR # 3332-10GTWK
- Zoro # G8516249
- UPC # 9326518152439
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | #10-24 |
Details
Item | Thread Repair Kit |
Insert Types Included | Self Locking Thread Inserts |
Insert Material | Carbon Steel |
Description
E-ZSert Kit,TW,CS,10-24 x 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 1 in L, Steel Body, 115 PK (270616.1)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51030.050.0045)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 3/16 in Dia., 1.130 in L, Steel Body (A1620)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 50 PK (U55050.037.0100)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3334-1/4HWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3332-5/16HWSSK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3332-1/4HWSSK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3320-8.00TWMSSK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3320-8.00TWMK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/16TWK)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-7)
- Bondsert Thread Repair Kits