Shop All Thread Repair Kits
Bondsert
Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel
Mfr # 3320-8.00TWMK
Zoro # G8516879
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Internal Thread Size M8X1.25
- Insert Material Carbon Steel
- Insert Length 12.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondsert
- MFR # 3320-8.00TWMK
- Zoro # G8516879
- UPC # 9326518152910
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | M8X1.25 |
Insert Length | 12.5 mm |
Details
Item | Thread Repair Kit |
Insert Types Included | Self Locking Thread Inserts |
Insert Material | Carbon Steel |
Description
E-ZSert Kit,TW,CS,M8-1.25 x M12-1.75
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (U04360.037.0175)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0150)
- CSH Wood Screw, #8, 2-1/2 in, Zinc Plated Stainless Steel Flat Head Square Drive, 2500 PK (0.FSC08212ZN17)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (50835)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3320-10.00TWMK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, M12-1.75 (3320-WK1)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3334-1/4HWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3320-8.00TWMSSK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3332-1/4HWSSK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/8HWK)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Plain 18-8 Stainless Steel, 56 Inserts (EZ-F313)
- Bondsert Thread Repair Kits