Shop All Thread Repair Kits
Bondsert
Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel
Mfr # 3320-5.00TWMK
Zoro # G8516827
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Internal Thread Size M5X0.8
- Insert Material Carbon Steel
- Insert Length 7.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondsert
- MFR # 3320-5.00TWMK
- Zoro # G8516827
- UPC # 9326518152897
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Internal Thread Size | M5X0.8 |
Insert Length | 7.5 mm |
Details
Item | Thread Repair Kit |
Insert Types Included | Self Locking Thread Inserts |
Insert Material | Carbon Steel |
Description
E-ZSert Kit,TW,CS,M5-0.8 x M8-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0150)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK (M01210.040.0025)
- G.L. HUYETT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5.25 in Bore Dia. (UR-525-S02)
- ZORO SELECT Woodruff Key, 7/32 x 1-1/4 in Key Size, 20 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-020)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/16TWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3320-10.00TWMK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-7/16HWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-10GTWK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3320-8.00TWMSSK)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Plain Stainless Steel (3332-1/4HWSSK)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 1/4"-20, Plain Brass, 6 Inserts (EZ-400-4)
- Bondsert Thread Repair Kits